Zoro Homepage

23" Black Swing Arm Table Lamp

  • Mfr # 646300

  • Zoro # G922358828


product price: $60.65
/ea

Key Features

Depth
3.25 in
Application Type
Yes
Height
22.75 in
Width
4.25 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646300
Zoro #
G922358828
UPC #
-
Country of Origin
China

Dimensions

Depth
3.25 in
Height
22.75 in
Width
4.25 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Black

Description

Truly a mix of design and functionality that doesn't compromise on style, this 23-inch black swing arm table lamp will be a great addition to your space. A gorgeous black plastic base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look high quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22.75-inch h x 4.25-inch w x 3.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.