
23" Black Two Drawer Dresser
Mfr # 534969
Zoro # G122347790
product price: $1,172.99
/eaKey Features
Width (in)
23.3 in
Depth (in)
18.9 in
Commercial Use
Yes
Height (in)
70.4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534969
Zoro #
G122347790
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
23.3 in
Depth (in)
18.9 in
Height (in)
70.4 in
Details
Commercial Use
Yes
Color
Black
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
Dresser
Description
Add personality to your bedroom style and a feeling of coziness with this 23-inch black two drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. Removable drawers give this chest flexibility and multi-functionality. 70.4-inch H x 23.3-inch W x 18.9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.