
23" Black White And Brown Solid Wood Geometric Bone Inlay Two Drawer Nightstand
Mfr # 651501
Zoro # G622373350
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Depth
13.77 in
Width
17.7 in
Assembly Required
No Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651501
Zoro #
G622373350
UPC #
-
Country of Origin
India
Dimensions
Depth
13.77 in
Width
17.7 in
Height
22.83 in
Details
Item
Nightstands & Bedside Table
Application Type
No
Assembly Required
No Assembly Needed
Color
Black
Description
Give your room the look and feel of 5-star accommodations with this 23-inch black white and brown solid wood geometric bone inlay two drawer nightstand. Made of high quality solid mango wood with an intricate geometric bone inlaid pattern on the drawer fronts. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 22.83-inch h x 17.70-inch w x 13.77-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.