Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" Black Wood Nightstand

  • Mfr # 543676

  • Zoro # G622372971


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
19.88 in
Application Type
Yes
Depth
13.42 in
Height
23.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543676
Zoro #
G622372971
UPC #
-
Country of Origin
Colombia

Dimensions

Width
19.88 in
Depth
13.42 in
Height
23.07 in

Details

Item
Nightstands & Bedside Table
Color
Black
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

Our 23-inch black wood nightstand will compliment your bed beautifully. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 23.07-inch h x 19.88-inch w x 13.42-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.