This item is Discontinued.

Homeroots 23" Blue And Gold Velvet Swivel Arm Chair 524861

23" Blue And Gold Velvet Swivel Arm Chair (Discontinued)

  • Mfr # 524861
  • Zoro # G222341124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524861
Zoro #
G222341124
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23.9 in
Overall Width
23 in
Overall Height
33.27 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Blue Gold
Item
Accent Chair

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 23-inch blue and gold velvet swivel arm chair. Built to last this arm chair is finished in solid blue velvet to give your room a great update. This chair features a swivel function so that you can turn and angle easily to interact with your space. 33.27-inch h x 23-inch w x 23.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.