This item is Discontinued.

Homeroots 23" Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade 643407

23" Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643407
  • Zoro # G222371893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643407
Zoro #
G222371893
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Height
23.25 in
Depth
11 in

Details

Application Type
Yes
Color
Blue Silver/White
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 23-inch blue and silver glass and metal novelty table lamp with white drum shade is the perfect combination of design and function. The lamp is made of sturdy glass and metal and features a blue and silver color. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 23.25-inch h x 11.00-inch w x 11.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.