This item is Discontinued.

Homeroots 23" Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade 643484

23" Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643484
  • Zoro # G622375293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643484
Zoro #
G622375293
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Height
23.25 in
Depth
11 in

Details

Color
Blue Silver/White
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 23-inch blue and silver glass and metal novelty table lamp with white drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of glass and metal finished in a blue and silver tone. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 23.25-inch h x 11.00-inch w x 11.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.