
23" Blue Fabric And Natural Swivel Accent Arm Chair
Mfr # 524854
Zoro # G322369141
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.87 in
Overall Width
23.03 in
Overall Depth
23.23 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524854
Zoro #
G322369141
UPC #
-
Country of Origin
China
Dimensions
Overall Height
32.87 in
Overall Width
23.03 in
Overall Depth
23.23 in
Details
Color
Blue
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
Stylish, elegant and fully functional, the 23" blue fabric and natural swivel arm chair adds a touch of panache to any set up. Built to last this arm chair features solid wood legs that includes a soft and durable polyester upholstered seat. A swivel feature allows this chair to turn, adding versatility to your seating. 32.87" H x 23.03" W x 23.23" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.