Zoro Homepage

23" Brass Distressed Iron Round Pedestal Tray Top End Table

  • Mfr # 605363

  • Zoro # G722365767


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
23 in
Tabletop Color
Brass
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605363
Zoro #
G722365767
UPC #
-
Country of Origin
India

Dimensions

Width
12 in
Height
23 in
Depth
12 in

Details

Item
End-Side Table
Tabletop Color
Brass
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Distinctive in style the 23-inch brass distressed iron round pedestal end table radiates a versatile charm. This table is made from iron in a brass color throughout the base and top and features a tray style top with raised edges. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 23-inch h x 12-inch w x 12-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.