Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" Brass Iron Desk Table Lamp With Brass Dome Shade

  • Mfr # 530943

  • Zoro # G522365844


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Assembly Required
No Assembly Needed
Application Type
No
Height
23 in
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530943
Zoro #
G522365844
UPC #
-
Country of Origin
China

Dimensions

Height
23 in
Width
27 in
Depth
27 in

Details

Color
Brass
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
No

Description

Embrace the good life with this hard working and stylish 23-inch brass iron desk table lamp with brass dome shade. The base of this lamp is made of brass iron. Includes a brass metal, dome shaped shade, making this a fashionable piece that will complement most any interior. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 23-inch H x 27-inch W x 27-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.