Zoro Homepage

23" Brass Metal Desk Table Lamp With Brass Dome Shade

  • Mfr # 524266

  • Zoro # G922357791


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Depth
8 in
Application Type
No
Color
Brass/Gold
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524266
Zoro #
G922357791
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Depth
8 in
Height
23 in

Details

Application Type
No
Item
Table Lamp
Color
Brass/Gold
Assembly Required
Partial Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 23-inch brass metal desk table lamp with brass dome shade will be a great addition to your space. The lamp is made of sturdy metal and features a brass color. The brass shade has a dome shape and is made from metal. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 23-inch H x 8-inch W x 8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.