23" Bronze And Clear Glass And Metal Round End Table With Shelf

  • Mfr # 393196

  • Zoro # G622833472


product price: $407.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Set
No
Base Material
Iron
Width
15.75 in
Height
22.5 in
Weight Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393196
Zoro #
G622833472
UPC #
-
Country of Origin
India

Dimensions

Width
15.75 in
Height
22.5 in
Length
15.75 in

Details

Set
No
Base Material
Iron
Weight Capacity
50 lb
Includes
1 Table
Leg Color
Bronze
Style
Contemporary
Assembled/Unassembled
Assembled
Finish
Textured
Purposeful Distressing Type
No Distressing
Tabletop Color
Clear
Hand Crafted
No
Leg Type
3 Legs
Mirrored
No
Tabletop Material
Glass, Iron
Item
End-Side Tables
Shape
Round

Description

Distinctive in style the 23-inch bronze and clear glass round end table with shelf radiates a versatile charm. The clear glass top of this table is a nice contrast to the high quality, bronze metal of the base. Includes a single shelf for handy storage or display space. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22.5-inch H x 15.75-inch W x 15.75-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.