Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" Bronze Iron Table Lamp With Tan Cylinder Shade

  • Mfr # 643431

  • Zoro # G822369948


product price: $61.99
/ea

Key Features

Width
8 in
Assembly Required
No Assembly Needed
Height
22.75 in
Application Type
Yes
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643431
Zoro #
G822369948
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Height
22.75 in
Depth
8 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Color
Tan/Bronze
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 23-inch bronze iron table lamp with tan cylinder shade. The base of this lamp is made of bronze iron. Includes a tan fabric, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 22.75-inch h x 8.00-inch w x 8.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.