
23" Bronze Metal Round Pedestal End Table
Mfr # 634874
Zoro # G922375436
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Tabletop Color
Bronze
Width
10 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634874
Zoro #
G922375436
UPC #
-
Country of Origin
India
Dimensions
Depth
10 in
Width
10 in
Height
22.5 in
Details
Tabletop Color
Bronze
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
End-Side Table
Description
Distinctive in style the 23-inch bronze metal round pedestal end table radiates a versatile charm. This table is made from metal in a bronze color throughout the base and top. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 22.5-inch h x 10-inch w x 10-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.