Shop HOMEROOTS
See all product information
Create Account
23" Brown and Ivory and Natural Wood Solid Wood Indoor Outdoor Director Chair
- Mfr # 476344
- Zoro # G222832851
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
Includes
One
Modular
No
Chair Height
33.5 in
Canopy Included
No
Detachtable Cushion Cover
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476344
- Zoro #
- G222832851
- UPC #
- -
- Country of Origin
- Thailand
- Includes
- One
- Modular
- No
- Canopy Included
- No
- Detachtable Cushion Cover
- Yes
- Outdoor Chair Type
- Director Chair
- Commercial Use
- No
- Chair Frame Material
- Solid Wood
- Number of Chairs Included
- 1
- Cushions Included
- Yes
- Item
- Outdoor Chairs
- Chair Frame Color
- Brown, Ivory
- Chair Finish
- Natural Wood
- Chair Weight Capacity
- 250 lb
- Product Type
- Traditional
- Assembly
- Partial Assembly Needed
Dimensions
- Chair Height
- 33.5 in
- Chair Width
- 23 in
- Chair Depth
- 17.5 in
Description
Channel your inner Spielberg or Scorsese as you sit tall and confident in the brown and ivory and brown solid wood director chair, making every moment feel like a cinematic masterpiece. Let the captivating brown color serve as an artistic expression, leaving a lasting impression that embodies your individuality. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 33.5-inch H x 23-inch W x 17.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.