23" Brown And Natural Rattan Swirl Glass Top Square End Table
Mfr # 402283
Zoro # G922833103
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Width
14.25 in
Set
No
Base Material
Rattan
Tabletop Material
Rattan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402283
Zoro #
G922833103
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
14.25 in
Height
22.75 in
Length
14.25 in
Details
Finish
Natural
Item
End-Side Tables
Set
No
Base Material
Rattan
Tabletop Material
Rattan
Mirrored
No
Purposeful Distressing Type
No Distressing
Leg Type
Frame
Shape
Square
Assembled/Unassembled
Assembled
Leg Color
Brown
Tabletop Color
Brown
Includes
1 Table
Description
Optimize your space and add some charm to your room with the 23" brown and natural rattan square end table with two shelves. A brown rattan/wicker swirling frame is finished off with a natural rattan top with glass that is the epitome of quality construction and design. There are two shelves that will help to keep clutter at bay. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 22.75" H x 14.25" W x 14.25" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.