
23" Brown Ceramic Etched Fish Serving Tray
Mfr # 634495
Zoro # G422364930
product price: $90.95
/ea
Free Shipping & Returns
Key Features
Overall Width
22.55 in
Overall Depth
7.4 in
Overall Height
2.3 in
Color
Brown
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634495
Zoro #
G422364930
UPC #
-
Country of Origin
China
Dimensions
Overall Width
22.55 in
Overall Depth
7.4 in
Overall Height
2.3 in
Details
Item
Tray
Color
Brown
Assembly Required
No Assembly Needed
Application Type
Yes
Description
This 23-inch brown ceramic etched fish serving tray will add a beautiful decorative accent to your decor. Crafted of ceramic this fun fish shaped serving tray is painted to look like wood and includes scales and life like detailing. Purposeful distressing and etching adds to the appeal and decorative quality of this piece. This serving tray has a food safe finish. 2.3-inch h x 22.55-inch w x 7.4-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.