
23" Brown Distressed Solid Wood End Table
Mfr # 604036
Zoro # G622365874
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Depth
20 in
Height
22.5 in
Width
20 in
Assembly Required
Partial Assembly Needed
Tabletop Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604036
Zoro #
G622365874
UPC #
-
Country of Origin
India
Dimensions
Depth
20 in
Height
22.5 in
Width
20 in
Details
Assembly Required
Partial Assembly Needed
Tabletop Color
Brown
Application Type
No
Item
End-Side Table
Description
Optimize your space and add some charm to your room with the 23-inch brown distressed solid wood end table. This table features quality construction from solid wood and features a warm medium brown as the main color on both the top and the base. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22.5-inch h x 20-inch w x 20-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.