
23" Brown Solid Wood One Drawer Nightstand
Mfr # 651567
Zoro # G222342930
product price: $527.99
/ea
Free Shipping & Returns
Key Features
Height
22.8 in
Application Type
No
Depth
13.8 in
Color
Brown
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651567
Zoro #
G222342930
UPC #
-
Country of Origin
India
Dimensions
Height
22.8 in
Depth
13.8 in
Width
17.7 in
Details
Item
Nightstands & Bedside Table
Application Type
No
Color
Brown
Assembly Required
Full Assembly Needed
Description
Good looking design and practical styling meet to form this 23-inch brown solid wood one drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 22.80-inch h x 17.70-inch w x 13.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.