Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" Brown Solid Wood Round Three Drawer Nightstand

  • Mfr # 651517

  • Zoro # G122363462


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Brown
Depth (in)
13.8 in
Height (in)
22.8 in
Width (in)
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651517
Zoro #
G122363462
UPC #
-
Country of Origin
India

Dimensions

Depth (in)
13.8 in
Height (in)
22.8 in
Width (in)
17.7 in

Details

Assembly Required
No Assembly Needed
Color
Brown
Item
Nightstands & Bedside Table
Commercial Use
No

Description

Good looking design and practical styling meet to form this 23-inch brown solid wood round three drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 22.80-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.