
23" Brown Solid Wood Square Live Edge End Table
Mfr # 565308
Zoro # G622347467
product price: $684.99
/ea
Free Shipping & Returns
Key Features
Height
23 in
Assembly Required
No Assembly Needed
Width
21 in
Depth
21 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565308
Zoro #
G622347467
UPC #
-
Country of Origin
India
Dimensions
Height
23 in
Width
21 in
Depth
21 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Item
End-Side Table
Tabletop Color
Brown
Description
Show off your exquisite taste with this 23-inch brown solid wood square end table. This table is made from solid wood in a brown color throughout the base and top and features a gorgeous artisanal live edge. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 23-inch h x 21-inch w x 21-inch d
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.