Zoro Homepage

23" Brown Solid Wood Square One Drawer Nightstand

  • Mfr # 651562

  • Zoro # G222362228


product price: $572.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height (in)
22.8 in
Commercial Use
No
Depth (in)
11.8 in
Width (in)
11.8 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651562
Zoro #
G222362228
UPC #
-
Country of Origin
India

Dimensions

Height (in)
22.8 in
Depth (in)
11.8 in
Width (in)
11.8 in

Details

Item
Nightstands & Bedside Table
Commercial Use
No
Assembly Required
Full Assembly Needed

Description

Good looking design and practical styling meet to form this 23-inch brown solid wood square one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 22.80-inch h x 11.80-inch w x 11.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.