Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" Brown Solid Wood Two Drawer Nightstand

  • Mfr # 651593

  • Zoro # G522367695


product price: $689.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width (in)
17.7 in
Height (in)
22.8 in
Color
Brown
Assembly Required
No Assembly Needed
Depth (in)
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651593
Zoro #
G522367695
UPC #
-
Country of Origin
India

Dimensions

Width (in)
17.7 in
Height (in)
22.8 in
Depth (in)
13.8 in

Details

Color
Brown
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Commercial Use
No

Description

Good looking design and practical styling meet to form this 23-inch brown solid wood two drawer nightstand. Made of high quality solid wood that is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 22.80-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.