23" Brown Steel and Fabric Six Drawer Combo Dresser

  • Mfr # 484710

  • Zoro # G722906717


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Dresser Type
Combo Dresser
Commercial Use
Yes
Doors Included
No
Style
Modern
Length
45.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484710
Zoro #
G722906717
UPC #
-
Country of Origin
China

Dimensions

Length
45.8 in
Width
23.2 in
Depth
10.8 in

Details

Color
Brown
Dresser Type
Combo Dresser
Commercial Use
Yes
Doors Included
No
Item
Dressers
Style
Modern
Finish
Matte
Assembly Required
Full Assembly Needed
Dresser Orientation
Vertical
Hutch Included
No
Number of Drawers
6
Material
Steel, Fabric

Description

This 23" brown steel and fabric six drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 45.8" H x 23.2" W x 10.8" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.