Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" Brown Two Drawer Standard Chest

  • Mfr # 544050

  • Zoro # G522364229


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Height
43.6 in
Application Type
Yes
Depth
18 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544050
Zoro #
G522364229
UPC #
-
Country of Origin
Colombia

Dimensions

Height
43.6 in
Depth
18 in
Width
23.3 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Dresser
Material
Manufactured Wood
Color
Brown

Description

Add personality to your bedroom style and a feeling of coziness with this 23-inch brown two drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Its a high quality piece, made from high grade manufactured wood. 43.6-inch H x 23.3-inch W x 18-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.