23" Brown Wood and Faux Leather Round Pedestal End Table

  • Mfr # 632665

  • Zoro # G922373067


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

Height
22.6 in
Assembly Required
Full Assembly Needed
Tabletop Color
Brown
Depth
19 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632665
Zoro #
G922373067
UPC #
-
Country of Origin
China

Dimensions

Height
22.6 in
Depth
19 in
Width
19 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Brown
Item
End-Side Table
Application Type
Yes

Description

Show off your exquisite taste with this 23-inch brown wood and faux leather round pedestal end table. A stylish and unique brown faux leather pedestal base is finished off with a coordinating brown manufactured wood top surface, giving this table a chic look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 22.60-inch h x 19.00-inch w x 19.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.