This item is Discontinued.

Homeroots 23" Clear And Silver Glass And Metal Novelty Table Lamp With White Drum Shade 643339

23" Clear And Silver Glass And Metal Novelty Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643339
  • Zoro # G922372466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643339
Zoro #
G922372466
UPC #
-
Country of Origin
China

Dimensions

Depth
13 in
Width
13 in
Height
22.75 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
White/Silver

Description

Embrace the good life with this hard working and stylish 23-inch clear and silver glass and metal novelty table lamp with white drum shade. The base of this lamp is made of clear and silver glass and metal. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 22.75-inch h x 13.00-inch w x 13.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.