This item is Discontinued.

Homeroots 23" Clear And Silver Glass And Metal Novelty Table Lamp With White Drum Shade 643351

23" Clear And Silver Glass And Metal Novelty Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643351
  • Zoro # G422343560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643351
Zoro #
G422343560
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Width
12 in
Height
22.5 in

Details

Color
White/Silver
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Add a bright anchor to your room with this 23-inch clear and silver glass and metal novelty table lamp with white drum shade. A gorgeous clear and silver glass and metal base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 22.50-inch h x 12.00-inch w x 12.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.