Zoro Homepage

23" Clear Glass Gourd Table Lamp With White Drum Shade

  • Mfr # 524364

  • Zoro # G622357206


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Width
13 in
Assembly Required
Partial Assembly Needed
Height
23 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524364
Zoro #
G622357206
UPC #
-
Country of Origin
China

Dimensions

Depth
13 in
Width
13 in
Height
23 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
White

Description

Bring of level of elegance and freshness to your space with this high quality 23-inch clear glass gourd table lamp with white drum shade. A gorgeous clear glass base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 23-inch H x 13-inch W x 13-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.