Zoro Homepage

23" Clear Metal Cylinder USB Table Lamp With White Empire Shade

  • Mfr # 548265

  • Zoro # G322346050


product price: $50.85
/ea

Key Features

Assembly Required
Partial Assembly Needed
Color
Beige
Application Type
Yes
Depth
13 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548265
Zoro #
G322346050
UPC #
-
Country of Origin
China

Dimensions

Depth
13 in
Width
13 in
Height
22.8 in

Details

Assembly Required
Partial Assembly Needed
Color
Beige
Application Type
Yes
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 23-inch clear metal cylinder bedside usb table lamp with white empire shade. A gorgeous clear metal body offers you the opportunity to leave as is or fill with decoration. The white shade has a empire shape and is made of fabric, which makes it a perfect choice. Bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 22.8-inch H x 13-inch W x 13-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.