This item is Discontinued.

Homeroots 23" Dark Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade 643485

23" Dark Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643485
  • Zoro # G222368664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643485
Zoro #
G222368664
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Depth
11 in
Height
23.25 in

Details

Assembly Required
No Assembly Needed
Color
Dark Blue/Blue Silver/White
Item
Table Lamp
Application Type
Yes

Description

This 23-inch dark blue and silver glass and metal novelty table lamp with white drum shade is the perfect combination of design and function. The base of this lamp is made of dark blue and silver glass and metal. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 23.25-inch h x 11.00-inch w x 11.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.