Zoro Homepage

23" Dark Brown And Brown Wood Solid Wood Square End Table

  • Mfr # 521948

  • Zoro # G522368883


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Height
23 in
Depth
21 in
Assembly Required
No Assembly Needed
Width
21 in
Tabletop Color
Dark Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521948
Zoro #
G522368883
UPC #
-
Country of Origin
India

Dimensions

Height
23 in
Depth
21 in
Width
21 in

Details

Assembly Required
No Assembly Needed
Tabletop Color
Dark Brown
Application Type
No
Item
End-Side Table

Description

Show off your exquisite taste with this 23-inch dark brown and brown wood solid wood square end table. The top of this solid wood table is brown wood, while the base is a nice compliment in dark brown. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 23-inch H x 21-inch W x 21-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.