
23" Distressed Black Ceramic Table Lamp With Black Drum Shade
Mfr # 632939
Zoro # G022371260
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Application Type
No
Depth
13 in
Assembly Required
Partial Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632939
Zoro #
G022371260
UPC #
-
Country of Origin
India
Dimensions
Width
13 in
Depth
13 in
Height
22.5 in
Details
Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Black
Description
This 23-inch distressed black ceramic table lamp with black drum shade is the perfect combination of design and function. This unique lamp is handmade from ceramic and includes a ceramic shade. The striking matte black coloration and clean, timeless design will add a modern chic vibe to most any space. This table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 22.5-inch h x 13-inch w x 13-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.