
23" Glam Bling Faux Crystal and Gold Pineapple
Mfr # 480042
Zoro # G022884739
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Construction Method
Machine-Made
Length
23 in
Nature Motif
No Nature
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480042
Zoro #
G022884739
UPC #
-
Country of Origin
India
Dimensions
Length
23 in
Width
10 in
Depth
10 in
Details
Color
Gold
Construction Method
Machine-Made
Nature Motif
No Nature
Commercial Use
Yes
Occasion
No Holiday
Sculpture Type
Decorative Pineapple
Plays Music
No
Pieces per Set
1
Assembly Required
No
Hand Painted
No
Item
Sculptures
Design Motif
Not an animal
Subject
No Subject
Material
Faux Crystal, Faux Gold
Description
Glamorous and fabulous, this 23" Glam Bling Faux Crystal and Gold Pineapple will make a great statement piece. This gorgeous gold pineapple is adorned with faux crystals that give it lots of sparkly and fashionable appeal. Use as a great accent piece on your dining table, coffee table, console table and more. Includes a space at the base to hold a tea light which when lit will magnify the sparkles even more! 23" x 10" x 10"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.