23" Gold Aluminum And Faux Crystal Giraffe Tabletop Sculpture

  • Mfr # 659499

  • Zoro # G422885145


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Shape
Novelty
LED Lighting
No
Width
12.5 in
Hand Painted
No
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
659499
Zoro #
G422885145
UPC #
-
Country of Origin
India

Dimensions

Width
12.5 in
Depth
5.5 in
Length
23 in

Details

Shape
Novelty
LED Lighting
No
Hand Painted
No
Commercial Use
Yes
Construction Method
Handmade
Material
Aluminum, Faux Crystal
Sculpture Type
Tabletop Sculpture
Item
Sculptures
Finish
Gold
Color
Gold
Occasion
No Holiday
Subject
No Subject
Plays Music
No
Assembly Required
No
Design Motif
Giraffe

Description

This 23-inch gold aluminum and faux crystal giraffe tabletop sculpture will add a beautiful decorative accent to your decor. Update your room in style with this fabulous safari animal decor. This stately giraffe brings some high fashion and design to your space as the gold frame is adorned with lots of faux crystal bling. It's a perfect addition for those who love an up-to-the-minute look and feel. 23.00-inch h x 12.50-inch w x 5.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.