Zoro Homepage

23" Gray and Black Upholstered Slipper Chair

  • Mfr # 526476

  • Zoro # G722347022


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Gray Black
Overall Height
33 in
Overall Width
23 in
Assembly Required
Partial Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526476
Zoro #
G722347022
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33 in
Overall Width
23 in
Overall Depth
23 in

Details

Color
Gray Black
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Accent Chair

Description

Unique and decorative, this 23-inch gray and black upholstered slipper chair will leave a lasting impression. This gorgeous solid color gray slipper chair is masterfully upholstered in durable 100% polyester. The sturdy inner frame is built with high quality solid and manufactured wood, featuring a fixed back that is accented with soft and comfortable cushioning. 33-inch h x 23-inch w x 23-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.