Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" Gray And White Solid Wood And Upholstered Fabric Parsons Chair

  • Mfr # 530241

  • Zoro # G822358935


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Overall Width
23.25 in
Overall Depth
18.5 in
Assembly Required
Partial Assembly Needed
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530241
Zoro #
G822358935
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
23.25 in
Overall Depth
18.5 in
Overall Height
37 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Color
Gray White

Description

Fill your living room, bedroom, or office with fashionable seating options with this 23-inch gray solid wood and fabric upholstered parsons chair. This multi-functional armless chair comes in a chic gray and white color combo to give your space just the right look. The sturdy frame and legs are crafted from high quality solid wood, featuring a fixed back that is accented with soft and comfortable cushioning. 37-inch H x 23.25-inch W x 18.5-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.