23" Gray and White Steel and Fabric Six Drawer Chest
Mfr # 484712
Zoro # G022908350
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Fabric
Finish
Matte
Length
45.8 in
Depth
11.8 in
Doors Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
484712
Zoro #
G022908350
UPC #
-
Country of Origin
China
Dimensions
Length
45.8 in
Depth
11.8 in
Width
23.2 in
Details
Material
Steel, Fabric
Finish
Matte
Doors Included
No
Item
Dressers
Dresser Orientation
Vertical
Commercial Use
Yes
Style
Modern
Color
Gray, White
Hutch Included
No
Dresser Type
Standard Dresser
Assembly Required
No Assembly Needed
Number of Drawers
6
Description
This 23" gray and white steel and fabric six drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 45.8" H x 23.2" W x 11.8" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.