Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" Gray Distressed Wood Christmas Tree Collar

  • Mfr # 379883

  • Zoro # G122882840


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Depth
0.5 in
LED Lighting
No
Nature Motif
No Nature
Construction Method
Hand Finished
Width
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379883
Zoro #
G122882840
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Width
22.5 in
Length
14.5 in

Details

LED Lighting
No
Nature Motif
No Nature
Construction Method
Hand Finished
Plays Music
No
Material
Wood
Color
Gray
Item
Sculptures
Commercial Use
No
Occasion
Christmas
Hand Painted
No
Design Motif
Not an animal
Finish
Natural
Sculpture Type
Tree Collar
Subject
No Subject
Assembly Required
Partial

Description

Change up the look of your room with this gorgeous gray distressed wood Christmas tree collar. This modern farmhouse inspired collar goes around your Christmas Tree Stand to give your tree and the room an updated and designer feel. The X design on each side adds a rustic and charming touch. Replace the traditional tree skirt with this vintage looking box made of genuine recycled and reclaimed wood. 14.5-inch h x 22.5-inch w x 0.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.