
23" Gray Iron Desk Table Lamp With Gray Dome Shade
Mfr # 530945
Zoro # G322352501
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Width
27 in
Height
23 in
Color
Gray
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530945
Zoro #
G322352501
UPC #
-
Country of Origin
China
Dimensions
Width
27 in
Height
23 in
Depth
27 in
Details
Item
Table Lamp
Application Type
No
Color
Gray
Assembly Required
No Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 23-inch gray iron desk table lamp with gray dome shade will be a great addition to your space. The base of this lamp is made of gray iron. The gray shade has a dome shape and is made from metal. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 23-inch H x 27-inch W x 27-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.