Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" Gray Iron Table Lamp With Gray Cylinder Shade

  • Mfr # 643430

  • Zoro # G022370249


product price: $61.99
/ea

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Depth
8 in
Color
Gray
Height
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643430
Zoro #
G022370249
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Height
22.75 in
Width
8 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Gray

Description

This 23-inch gray iron table lamp with gray cylinder shade is the perfect combination of design and function. The base of this lamp is made of iron finished in a gray tone. The gray cylinder fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 22.75-inch h x 8.00-inch w x 8.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.