
23" Gray Wood Nightstand
Mfr # 543675
Zoro # G322372318
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Width
19.88 in
Color
Gray
Height
23.07 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543675
Zoro #
G322372318
UPC #
-
Country of Origin
Colombia
Dimensions
Width
19.88 in
Height
23.07 in
Depth
13.42 in
Details
Item
Nightstands & Bedside Table
Color
Gray
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
Good looking design and practical styling meet to form this 23-inch gray wood nightstand. Made of high quality manufactured wood that is built to last. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 23.07-inch h x 19.88-inch w x 13.42-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.