This item is Discontinued.

Homeroots 23" Green Velvet And Gold Swivel Arm Chair 524860

23" Green Velvet And Gold Swivel Arm Chair (Discontinued)

  • Mfr # 524860
  • Zoro # G622368189
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
524860
Zoro #
G622368189
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23.9 in
Overall Height
33.27 in
Overall Width
23 in

Details

Item
Accent Chair
Color
Gold/Green
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

A mix of form and function, this 23" green velvet and gold swivel arm chair will bring a good looking and usable accent to your space. Built to last this arm chair is finished in solid green velvet to give your room a great update. This chair features a swivel function so that you can turn and angle easily to interact with your space. 33.27" H x 23" W x 23.9" D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.