
23" Light Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade
Mfr # 643341
Zoro # G922358972
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Color
Light Blue/Blue Silver/White
Width
13 in
Depth
13 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
643341
Zoro #
G922358972
UPC #
-
Country of Origin
China
Dimensions
Height
22.75 in
Width
13 in
Depth
13 in
Details
Application Type
Yes
Color
Light Blue/Blue Silver/White
Item
Table Lamp
Assembly Required
No Assembly Needed
Description
Add a bright anchor to your room with this 23-inch light blue and silver glass and metal novelty table lamp with white drum shade. A gorgeous light blue and silver glass and metal base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22.75-inch h x 13.00-inch w x 13.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.