
23" Natural and Gray Rattan and Steel Round End Table
Mfr # 556557
Zoro # G922372206
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Height
23.2 in
Tabletop Color
Gray
Assembly Required
Partial Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556557
Zoro #
G922372206
UPC #
-
Country of Origin
China
Dimensions
Width
19 in
Height
23.2 in
Depth
19 in
Details
Item
End-Side Table
Tabletop Color
Gray
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
Distinctive in style the 23-inch natural and gray rattan and steel round end table radiates a versatile charm. The gray coloration of the high quality steel base marries nicely with the natural rattan top. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 23.2-inch h x 19-inch w x 19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.