Zoro Homepage

23" Natural And White Wood Square Two Drawer Nightstand

  • Mfr # 643691

  • Zoro # G422376117


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Height
22.91 in
Color
White
Assembly Required
No Assembly Needed
Depth
15.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643691
Zoro #
G422376117
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
22.91 in
Depth
15.35 in
Width
21.5 in

Details

Application Type
No
Color
White
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Our 23-inch natural and white wood square two drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from a mix of solid and manufactured wood and features a sleek and modern two-tone coloration and design. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 22.91-inch h x 21.50-inch w x 15.35-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.