Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" Natural Solid Wood Oval Ribbed Texture One Drawer Nightstand

  • Mfr # 651616

  • Zoro # G122346755


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Height
22.8 in
Assembly Required
Full Assembly Needed
Depth
13.8 in
Application Type
No
Width
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651616
Zoro #
G122346755
UPC #
-
Country of Origin
India

Dimensions

Height
22.8 in
Depth
13.8 in
Width
17.7 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Color
Beige
Item
Nightstands & Bedside Table

Description

Our 23-inch natural solid wood oval ribbed texture one drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from solid ribbed textured mango wood that ensures this trusty bedside table is built to last. Includes a small drawer to help keep your essentials close by and hidden and an easy-access square shelf cubby space that gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 22.80-inch h x 17.70-inch w x 13.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.