Zoro Homepage

23" Natural Solid Wood Round Drum End Table

  • Mfr # 523984

  • Zoro # G922376006


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
19 in
Tabletop Color
White
Width
19 in
Height
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523984
Zoro #
G922376006
UPC #
-
Country of Origin
India

Dimensions

Depth
19 in
Width
19 in
Height
22.5 in

Details

Assembly Required
No Assembly Needed
Item
End-Side Table
Tabletop Color
White
Application Type
Yes

Description

Distinctive in style the 23-inch natural solid wood round drum end table radiates a versatile charm. This table is made from solid wood in a natural color throughout the base and top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 22.5-inch h x 19-inch w x 19-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.