Zoro Homepage

23" Natural Solid Wood Tripod Table Lamp With White Ribbed Glass Shade

  • Mfr # 524623

  • Zoro # G722373861


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
White
Application Type
Yes
Height
22.5 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524623
Zoro #
G722373861
UPC #
-
Country of Origin
China

Dimensions

Height
22.5 in
Depth
10 in
Width
10 in

Details

Assembly Required
No Assembly Needed
Color
White
Application Type
Yes
Item
Table Lamp

Description

This 23-inch natural solid wood tripod table lamp with white ribbed glass shade is the perfect combination of design and function. A gorgeous natural solid wood base brings just the right amount of pizzazz to this fabulous lamp. The white cylinder glass shade is finishes this piece off nicely and symmetrically a tripod base gives this lamp a unique and modern profile. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 22.5-inch H x 10-inch W x 10-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.