Zoro Homepage

23" Nickel Glass Table Lamp With Flax Drum Shade

  • Mfr # 524352

  • Zoro # G522361051


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
Partial Assembly Needed
Height
23 in
Depth
15 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524352
Zoro #
G522361051
UPC #
-
Country of Origin
China

Dimensions

Height
23 in
Depth
15 in
Width
15 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 23-inch nickel glass table lamp with flax drum shade. The base of this lamp is made of glass finished in a nickel tone. The flax shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 23-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.